References
Draper:81233
Rubix:220A1261
Manufacturer :81233

Product details : DRAPER 81233 SOFT GRIP LONDON PATTERN BRICK TROWEL 275MM
Carbon steel blade hardened and tempered with a lacquered finish. Soft grip handle for user comfort.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 275 mm |
| Width | 13 cm |
| Handle | soft-grip handle (bi-material), unguarded |
Show UNSPSC/ECL@SS
£ 8.10 excl. VAT
/ Each
£ 9.72 incl. VAT
- Delivery usually within ( 7 ) days
