References
Draper:99023
Rubix:382A9317
Manufacturer :99023
EAN:5010559990238

Product details : DRAPER 99023 STAINLESS HAND TROWEL
Manufactured with a fully hardened, tempered and polished stainless steel blade securely fitted to a solid ash handle. This quality stainless steel tool is designed to give many years of service. Ideal for the discerning gardener looking for a traditional style.
Technical specifications
Attributes
| Shape | oval |
|---|---|
| Length | 305 mm |
| Width | 7.2 cm |
| Handle | ash handle |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Delivery usually within ( 7 ) days
