TSUBAKI 0132100000-M RS100-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


RS100-NP-1 Tsubaki ANSI chain for corrosive environments

References
tsubaki:RS100 NP 1 RP (P=1-1/4'')
rubix:267A4346
manufacturer :0132100000-M
ean:8718472007480
brand logo
brand logo

Product details : TSUBAKI 0132100000-M RS100-NP-1 CHAIN FOR CORROSIVE ENVIRONMENTS MTR


ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.

Technical specifications


Attributes
Weight4002 kg
Show UNSPSC/ECL@SS
£ 203.05 excl. VAT
/ Each
£ 243.66 incl. VAT
  • Usually arrives within 14 working days