RS120-3 Tsubaki ANSI G7 roller chain
Chain pitch | 38.1 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 53430 g |
---|---|
Chain pitch | 38.1 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 120-3 |
ISO code | 24A-3 |
Weight | 53.43 kg |
Inner width min. | 25.4 mm |
Roller diameter | 22.23 mm |
Pin length | 148.6 mm |
Tensile strength min. | 444 kN |
Plate type | Round |
Chain pin diameter | 11.11 mm |
Usually arrives within 14 working days