ANSI G8 Standard Roller Chain
Chain pitch | 50.8 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 30780 g |
---|---|
Chain pitch | 50.8 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 160-1 |
ISO code | 32A-1 |
Weight | 30.78 kg |
Inner width min. | 31.75 mm |
Roller diameter | 28.58 mm |
Pin length | 70.2 mm |
Tensile strength min. | 255 kN |
Plate height | 48.2 mm |
Plate thickness | 6.4 mm |
Inner link width | 31.75 mm |
Plate type | Round |
Chain pin diameter | 14.29 mm |
Usually arrives within 14 working days