TSUBAKI 0804000350-M3.05 RS35-NP-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
RS35-NP-1 Tsubaki ANSI chain for corrosive environments
See technical informationReferences
Tsubaki:RS35NP 1 RP (P=3/8'')
Rubix:267A0647
Manufacturer :0804000350-M3.05
EAN:0096223185198

Product details : TSUBAKI 0804000350-M3.05 RS35-NP-1 CHAIN CORROSIVE ENVIRONMENTS 10FT
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 1010 g |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| ISO code | 06c-1 |
| Material | nickel-plated |
| Series | ansi np |
| Weight | 1.01 kg |
| Standard | ANSI G8 |
| Pin length | 13.5 mm |
| Tensile strength min. | 9.8 kN |
| Plate height | 9 mm |
| Plate type | link |
| Chain length | 3050 m |
| Chain | asa 35-1 |
Show UNSPSC/ECL@SS
£ 97.13 excl. VAT
/ Each
£ 116.56 incl. VAT
- Usually arrives within 14 working days