RS100HT 1 OL (P=1-1/4'') (RP)
Chain | ANSI HT Series |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 156 g |
---|---|
Chain | ANSI HT Series |
Chain pitch | 31.75 mm |
Weight | 156 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 46.3 mm |
Material | Steel |
Plate type | Link |
Usually arrives within 14 working days