MECALINE MCS.06B1SS OFFSET LINKS FOR SINGLE SS CHAINS - PITCH 952
BS Stainless Steel Simplex Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.06B1SS
Rubix:237A3293
Manufacturer :875368
EAN:3660338289613

Documents
Product details : MECALINE MCS.06B1SS OFFSET LINKS FOR SINGLE SS CHAINS - PITCH 952
All mecaline chain components comply with European DIN8187-ISO606 standards to provide dimensional stability. Connecting links enable cut lenghts of chain to be joined as appropriate
06B1 Stainless Steel Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 06b-1 |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | simplex (1) |
| Material | stainless steel |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
- Usually arrives within 14 working days
