Standard Roller Chain
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 15.875 mm |
Chain | BS N.E.P. Chain |
---|---|
Chain pitch | 15.875 mm |
Weight | 15 g |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Pin length | 39.4 mm |
Material | Carbon Steel |
Plate type | Flat |
Usually arrives within 14 working days