RS10B-SS-3 Tsubaki BS -SS one pitch offset link
Chain | 10B3SSOL |
---|---|
Chain pitch | 15.875 mm |
Logistic Weight | 46 g |
---|---|
Chain | 10B3SSOL |
Chain pitch | 15.875 mm |
Weight | 46 g |
Inner width min. | 9.65 mm |
Roller diameter | 10.16 mm |
Pin length | 56 mm |
Plate type | Round |
Usually arrives within 14 working days