References
Renold:GY12B2S26I
Rubix:170A5161
EAN:0673766007028

Documents
Product details : RENOLD SYNERGY GY12B2S26I DUPLEX CONN LINK
Applications
Lifting Applications
Technical specifications
Attributes
| Logistic Weight | 0,042 g |
|---|---|
| Chain | roller chain |
| Chain pitch | 19.05 mm |
| Roller diameter | 12.07 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 10.18 excl. VAT
/ Each
£ 12.22 incl. VAT
- In stock: Next day delivery