TSUBAKI 0232083004 RS08B-NP-3 BS ONE PITCH OFFSET LINK
RS08B-NP-3 Tsubaki BS one pitch offset link
See technical informationSee documentsReferences
Tsubaki:RS08B NP 3 OL (P=1/2'')
Rubix:267A0165
Manufacturer :0232083004
EAN:8718472264760

Documents
Product details : TSUBAKI 0232083004 RS08B-NP-3 BS ONE PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 12.7 mm |
| Profile | triplex (3) |
| Material | nickel-plated |
| Weight | 27 g |
| Amount of give | 1 |
| Roller diameter | 8.51 mm |
Show UNSPSC/ECL@SS
£ 16.72 excl. VAT
/ Each
£ 20.06 incl. VAT
- Usually arrives within 14 working days