RS100-2 Tsubaki ANSI one pitch offset link
Chain | 1002OL |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 265 g |
---|---|
Chain | 1002OL |
Chain pitch | 31.75 mm |
Weight | 265 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 81.5 mm |
Plate type | Round |
Usually arrives within 14 working days