TSUBAKI 0232060008 RF06B-NP-1 BS TWO PITCH OFFSET LINK
RF06B-NP-1 Tsubaki BS two pitch offset link
See technical informationSee documentsReferences
Tsubaki:RF06B NP 1 2POL
Rubix:267A0154
Manufacturer :0232060008
EAN:8718472017533

Documents
Product details : TSUBAKI 0232060008 RF06B-NP-1 BS TWO PITCH OFFSET LINK
BS NP Chain is a Tsubaki BS chain that has been plated with Nickel. NP Chain has a light corrosion resistance and an attractive appearance. NP Chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding BS chain, so please take this into account when making your chain selection. It has a working temperature range of: -10°C to +60°C.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Chain | bs np chain |
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | nickel-plated steel (nickel coating) |
| Weight | 8 g |
| Amount of give | 2 |
| Roller diameter | 6.35 mm |
| Type | two-step offset connection (2pol) |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- Usually arrives within 14 working days