References
SKF:PHC 60-1X5MTR
Rubix:258A0489
EAN:7316572620083



Product details : PHC 60-1X5MTR 60-1X5MTR SKF
Available in single and multiple strands, pitch sizes are available from 6.35mm to 114.3mm (1/4in to 4-1/2in) as standard.
Technical specifications
Attributes
| Logistic Weight | 7 500 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| ISO code | 12a-1 |
| Material | premium carbon steel (typical chain construction materials per skf: side plates 45mn/40cr/35crmo or premium carbon steel no 45; rollers premium carbon steel no 10 or no 45; bushes 20mn or premium carbon steel no 20; pins 35crmo/gcr15/30crmnti/40cr/20crmnmo). |
| Series | c60-1 |
| Weight | 9.15 kg |
| Standard | ansi |
| Pin length | 28.3 mm |
| Tensile strength min. | 41.5 kN |
| Plate height | 18 mm |
| Plate type | standard |
| Chain length | 5000 m |
| Chain | asa 60-1 |
Show UNSPSC/ECL@SS
£ 83.81 excl. VAT
/ Each
£ 100.57 incl. VAT
- Delivery usually within ( 3 ) days
