RS100-SS-1 Tsubaki ANSI chain for corrosive environments
Chain pitch | 31.75 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 12000 g |
---|---|
Chain pitch | 31.75 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 100-1 |
ISO code | 20A-1 |
Weight | 12 kg |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 45.7 mm |
Chain pin diameter | 9.54 mm |
Usually arrives within 14 working days