RS37-1 Tsubaki ANSI G7 roller chain
Chain pitch | 12.7 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 920 g |
---|---|
Chain pitch | 12.7 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ANSI G7 |
Weight | 0.92 kg |
Inner width min. | 3.4 mm |
Roller diameter | 7.8 mm |
Pin length | 12.45 mm |
Tensile strength min. | 8.14 kN |
Chain pin diameter | 3.63 mm |
Usually arrives within 14 working days