ANSI SS Chain
Chain pitch | 12.7 mm |
---|---|
Chain length | 18.6 mm |
Profile | Simplex (1) |
Chain pitch | 12.7 mm |
---|---|
Chain length | 18.6 mm |
Profile | Simplex (1) |
Chain | ASA 40-1 |
ISO code | 08A-1 |
Material | Stainless Steel |
Weight | 0.63 kg |
Inner width min. | 7.95 mm |
Usually arrives within 14 working days