RS140-3 Tsubaki ANSI G7 roller chain
Chain pitch | 44.45 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 67670 g |
---|---|
Chain pitch | 44.45 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 140-3 |
ISO code | 28A-3 |
Weight | 67.67 kg |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 161.3 mm |
Tensile strength min. | 580 kN |
Plate type | Round |
Chain pin diameter | 12.71 mm |
Usually arrives within 14 working days