RS80-SUP-2 Tsubaki ANSI heavy duty roller chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 m |
Profile | Duplex (2) |
Logistic Weight | 17000 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 m |
Profile | Duplex (2) |
Chain | ANSI SUPER Series |
Weight | 17 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 64.8 mm |
Tensile strength min. | 148 kN |
Plate height | 24.1 mm |
Plate thickness | 3.2 mm |
Plate type | Link |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days