ANSI Simplex Roller Chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 5000 m |
Profile | Simplex (1) |
Chain pitch | 25.4 mm |
---|---|
Chain length | 5000 m |
Profile | Simplex (1) |
Chain | ASA 80-1 |
ISO code | 16A-1 |
Material | Carbon steel |
Inner width min. | 15.75 mm |
Roller diameter | 15.88 mm |
Pin length | 16.2 mm |
Tensile strength min. | 55.6 kN |
Plate height | 23.5 mm |
Plate thickness | 3.2 mm |
Inner link width | 15.75 mm |
Plate type | Standard |
Chain pin diameter | 7.92 mm |
Usually arrives within 14 working days