RS60-3 Tsubaki ANSI G7 roller chain
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 13840 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 60-3 |
ISO code | 12A-3 |
Weight | 13.84 kg |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 75.5 mm |
Tensile strength min. | 121 kN |
Plate type | Round |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days