TSUBAKI 0143160000-M3.05 RS160-SUP-1 HEAVY DUTY ROLLER CHAIN 10FT
RS160-SUP-1 Tsubaki ANSI heavy duty roller chain
See technical informationSee documentsReferences
Tsubaki:SUPER160 1 RP (P=2'')
Rubix:267A0601
Manufacturer :0143160000-M3.05
EAN:8718472010534

Documents
Product details : TSUBAKI 0143160000-M3.05 RS160-SUP-1 HEAVY DUTY ROLLER CHAIN 10FT
Tsubaki offers Heavy Duty chains for applications that exceed the capabilities of Tsubaki ANSI G7 standard roller chain. Heavy Duty chain should be considered in the following situations:•Harsh environments where the chain will be subjected to heavy impact.•Compact drives for equipment or machines that must work in tight spaces.•When higher transmission power, allowable load or tensile strength is required.•When a lower rate of elastic elongation is required.The dimensions of these series are identical to those of ANSI G7 Series chain. The special design of the SUPER Series link plate delivers exceptional performance. The pitch holes are critically formed and ball drifted and the pins are through-hardened for greater shock resistance (25% to 30%). SUPER Series chains offer 10% higher tensile strength than the equivalent size ANSI G7 Series chain. SUPER Series chains can be used to replace the next larger pitch size of ANSI G7 Series, making them ideal for applications where chain space is limited. Best suited for low speed operating conditions - up to 50 m/min.
Technical specifications
Attributes
| Logistic Weight | 32500 g |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
| Weight | 32.5 kg |
| Pin length | 77.2 mm |
| Tensile strength min. | 273 kN |
| Plate height | 48.2 mm |
| Plate type | link |
| Chain length | 3050 m |
| Chain | ansi super series |
Show UNSPSC/ECL@SS
£ 923.62 excl. VAT
/ Each
£ 1,108.34 incl. VAT
- Usually arrives within 14 working days