RS80-SS-2 Tsubaki ANSI chain for corrosive environments
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 15888 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 80-2 |
ISO code | 16A-2 |
Weight | 15888 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 68.05 mm |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days