TSUBAKI 70150060000-M RS60 NEPTUNE 1 CHAIN CORROSIVE ENVIRONMENTS MTR


ANSI Neptune Chain

References
tsubaki:RS60 NEPTUNE 1 RP (P=3/4'')
rubix:267A4310
manufacturer :70150060000-M
ean:8718472782486
TSUBAKI CHAIN ANSI 60-1 NEP
brand logo
Technical specifications
ProfileSimplex (1)
ChainASA 100-1
ISO code12A-1
See all Specifications

Product details : TSUBAKI 70150060000-M RS60 NEPTUNE 1 CHAIN CORROSIVE ENVIRONMENTS MTR


ANSI Neptune™ Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
ProfileSimplex (1)
ChainASA 100-1
ISO code12A-1
Weight1578 kg
Show UNSPSC/ECL@SS
£ 85.30 excl. VAT
/ Each
£ 102.36 incl. VAT
  • Usually arrives within 14 working days