RS80-3 Tsubaki ANSI G7 roller chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | Triplex (3) |
Logistic Weight | 24400 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 mm |
Profile | Triplex (3) |
Chain | ASA 80-3 |
ISO code | 16A-3 |
Weight | 24.4 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 96.9 mm |
Tensile strength min. | 215 kN |
Plate type | Round |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days