RS180-2 Tsubaki ANSI G7 two pitch offset link
Chain | ansi g7 |
---|---|
Chain pitch | 57.15 mm |
Logistic Weight | 3416 g |
---|---|
Chain | ansi g7 |
Chain pitch | 57.15 mm |
Weight | 3416 g |
Inner width min. | 35.72 mm |
Roller diameter | 35.71 mm |
Pin length | 151.1 mm |
Usually arrives within 14 working days