TSUBAKI 2202060004 RS60-LMD-1 LAMBDA ONE PITCH OFFSET LINK
ANSI Lambda Chain Connecting Link
See technical informationSee documentsReferences
Tsubaki:RSD60-1 LAMBDA OL (P=3/4'')
Rubix:267A0267
Manufacturer :2202060004
EAN:8718472094138



Technical specifications
| Chain | ansi roller chain |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 2202060004 RS60-LMD-1 LAMBDA ONE PITCH OFFSET LINK
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable.
Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Chain | ansi roller chain |
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Material | nickel-plated |
| Weight | 38 g |
| Amount of give | 1 |
| Roller diameter | 11.91 mm |
| Type | lambda drive chain |
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
- Usually arrives within 14 working days