TSUBAKI 84100820008 DCRANKED LINK RS08B LAMBDA 2 NEPTUNE 2POL(P=1/2'')


BS LAMBDA Neptune Chain

References
tsubaki:RS08B LAMBDA 2 NEPTUNE 2POL (P=1/2'
rubix:267A1258
manufacturer :84100820008
ean:8718472788891
brand logo
brand logo
Technical specifications
Chain08b-2
Chain pitch12.7 mm
See all Specifications

Product details : TSUBAKI 84100820008 DCRANKED LINK RS08B LAMBDA 2 NEPTUNE 2POL(P=1/2'')


BS Lambda Neptune™ Chain is a Tsubaki BS Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Technical specifications


Attributes
Chain08b-2
Chain pitch12.7 mm
Inner width min.7.75 mm
Show UNSPSC/ECL@SS
£ 66.77 excl. VAT
/ Each
£ 80.12 incl. VAT
  • Usually arrives within 14 working days