TSUBAKI 70235200004 RS20B NEPTUNE 1 BS ONE PITCH OFFSET LINK
RS20B NEPTUNE 1 Tsubaki BS one pitch offset link
See technical informationSee documentsReferences
Tsubaki:70235200004
Rubix:267A0479
EAN:8718472783384

Technical specifications
| Chain | bs n.e.p. chain |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
Documents
Product details : TSUBAKI 70235200004 RS20B NEPTUNE 1 BS ONE PITCH OFFSET LINK
BS Neptune™ Chain is a Tsubaki BS chain that has undergone a special surface treatment. The link plates, bushes and bearing pins have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). Neptune™ rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in applications that are subject to alkaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS√. The kilowatt ratings are the same as those of the corresponding BS chain with a working temperature range: -10°C to +150°C. Above +60°C a special high-temperature lubrication is required.
Strengths
•RF06B-NEP chain has flat-shaped link plates
Connecting links are clip type for sizes up to RS16B-NEP-1, and cotter type for sizes RS20B-NEP-1 to RS24B-NEP-1
Center sink riveting is applied to RS08B-NEP-1 and to RS16B-NEP-1 single-strand chain
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, please calculate a 35% reduction of the fatigue strength
Connecting links are clip type for sizes up to RS16B-NEP-1, and cotter type for sizes RS20B-NEP-1 to RS24B-NEP-1
Center sink riveting is applied to RS08B-NEP-1 and to RS16B-NEP-1 single-strand chain
Double stake riveting is applied to all other sizes single-strand chain
When a single pitch offset link is used, please calculate a 35% reduction of the fatigue strength
Technical specifications
Attributes
| Chain | bs n.e.p. chain |
|---|---|
| Chain pitch | 31.75 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Weight | 137 g |
| Amount of give | 1 |
| Roller diameter | 19.05 mm |
Show UNSPSC/ECL@SS
£ 40.96 excl. VAT
/ Each
£ 49.15 incl. VAT
- Usually arrives within 14 working days