MECALINE MCS.32B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 5088
BS Offset Link
See technical informationSee documentsReferences
Mecaline:MCS.32B1
Rubix:353A6358
Manufacturer :883794
EAN:3660338372056



Documents
Product details : MECALINE MCS.32B1 OFFSET LINKS FOR SINGLE CHAIN - PITCH 5088
Offset (Cranked) Link for Roller Chain
32B1 Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 32b-1 |
|---|---|
| Chain pitch | 50.8 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 29.21 mm |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Usually arrives within 14 working days
