RS25-2 Tsubaki ANSI G7 connecting link
Chain | ANSI G7 |
---|---|
Chain pitch | 6.35 mm |
Logistic Weight | 2 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 6.35 mm |
Weight | 2 g |
Inner width min. | 3.18 mm |
Roller diameter | 3.3 mm |
Chain pin diameter | 2.31 mm |
Usually arrives within 14 working days