05B-2 Double connecting shackles - Lossitz no. 26
Chain | 12B2SS |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 0,041 g |
---|---|
Chain | 12B2SS |
Chain pitch | 19.05 mm |
Inner width min. | 11.68 mm |
Roller diameter | 12.07 mm |
Plate height | 16 mm |
Plate thickness | 1.81 mm |
Plate type | Curved |
Usually arrives within 14 working days