BS Connecting Link
Chain | 20b-1 |
---|---|
Chain pitch | 31.75 mm |
Profile | simplex (1) |
Chain | 20b-1 |
---|---|
Chain pitch | 31.75 mm |
Profile | simplex (1) |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Plate height | 26 mm |
Plate thickness | 3.6 mm |
Pin length | 44 mm |
Material | carbon steel |
Type | conn link |
Plate type | other |
Usually arrives within 14 working days