RS240-1 Tsubaki ANSI G7 one pitch offset link
Chain | 240OL |
---|---|
Chain pitch | 76.2 mm |
Logistic Weight | 2246 g |
---|---|
Chain | 240OL |
Chain pitch | 76.2 mm |
Weight | 2246 g |
Inner width min. | 47.63 mm |
Roller diameter | 47.63 mm |
Pin length | 106.7 mm |
Plate type | Round |
Usually arrives within 14 working days