RS25-NP-1 Tsubaki ANSI chain for corrosive environments
Chain pitch | 6.35 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 430 g |
---|---|
Chain pitch | 6.35 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 25-1 |
ISO code | 04C-1 |
Weight | 0.43 kg |
Roller diameter | 3.3 mm |
Pin length | 7.6 mm |
Tensile strength min. | 4.12 kN |
Plate type | Round |
Chain pin diameter | 3.18 mm |
Usually arrives within 14 working days