Synergy
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Chain | ASA 50-1 |
Logistic Weight | 0,025 g |
---|---|
Chain pitch | 15.875 mm |
Profile | Simplex (1) |
Chain | ASA 50-1 |
ISO code | 10A-1 |
Inner width min. | 9.4 mm |
Roller diameter | 10.16 mm |
Pin length | 20.4 mm |
Tensile strength min. | 21.8 kN |
Plate height | 14.6 mm |
Plate thickness | 2.04 mm |
Inner link width | 2.04 mm |
Plate type | Round |
Chain pin diameter | 5.08 mm |
In stock: Next day delivery