RS80-SUP-H-2 Tsubaki ANSI heavy duty roller chain
Chain pitch | 25.4 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 19870 g |
---|---|
Chain pitch | 25.4 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | Duplex |
Weight | 19.87 kg |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Tensile strength min. | 171 kN |
Plate height | 24.1 mm |
Plate thickness | 4 mm |
Chain pin diameter | 7.94 mm |
Usually arrives within 14 working days