TSUBAKI 72790323002 RS32B-3 BS GT4 WINNER CONNECTING LINK (COTTERPIN)
RS32B-3 Tsubaki BS GT4 Winner connecting link (cotterpin)
See technical informationReferences
Tsubaki:Winner RS32B 3 CL (P=2'') (CP)
Rubix:267A0500
Manufacturer :72790323002
EAN:8718472232516

Product details : TSUBAKI 72790323002 RS32B-3 BS GT4 WINNER CONNECTING LINK (COTTERPIN)
Tsubaki BS/DIN GT4 Winner RS Roller Chain is the most advanced chain in the European market. The product is available in chain sizes from RF06B up to RS48B*. Simplex, duplex and triplex executions are at your disposal. Tsubaki GT4 Winner is enhanced with the following advantages: - Lube Groove Bush to hold oil at the point of contact, where the chain needs it most, providing an internal reservoir for lubricant. The result is a chain that lasts longer with lower maintenance costs over the lifetime of the chain. Lube Groove Bush is available in sizes RS16B through RS24B.- Seamless Bush with a very precise cylindrical profile and surface finishing resulting in better surface contact between the pin and bush, and improved lubricant retention. - Ring Coin connecting link allows the chain to be specified up to its full kW rating.- Centre Sink Pin design offers easy chain disassembly and the markings on the rivet head will identify pin rotation.*RF06B curled bush; RS56B/RS72B on request.
Technical specifications
Attributes
| Logistic Weight | 1496 g |
|---|---|
| Chain | 32b3cl |
| Chain pitch | 50.8 mm |
| Profile | triplex (3) |
| Material | carbon steel |
| Weight | 1496 g |
| Amount of give | 2 |
| Roller diameter | 29.21 mm |
| Type | cottered roller chain connection (cp) |
Show UNSPSC/ECL@SS
£ 79.65 excl. VAT
/ Each
£ 95.58 incl. VAT
- Usually arrives within 14 working days