References
Tsubaki:RS40 SS 2 CL SC
Rubix:267A0035
Manufacturer :0131040202
EAN:8718472005912



Product details : TSUBAKI 0131040202 RS40-SS-2 CONNECTING LINK
All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 15 g |
|---|---|
| Chain | ansi ss chain |
| Chain pitch | 12.7 mm |
| Profile | duplex (2) |
| Material | 18-8 stainless steel (spring clip: 17-7 stainless steel) |
| Weight | 15 g |
| Roller diameter | 7.92 mm |
| Type | clip type connecting link (round-head riveting) |
Show UNSPSC/ECL@SS
£ 15.58 excl. VAT
/ Each
£ 18.70 incl. VAT
- Usually arrives within 14 working days