BS Connecting Link
Chain | 06B-1 |
---|---|
Chain pitch | 9.52 mm |
Profile | Simplex (1) |
Chain | 06B-1 |
---|---|
Chain pitch | 9.52 mm |
Profile | Simplex (1) |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Plate height | 8.2 mm |
Plate thickness | 1 mm |
Pin length | 13.5 mm |
Material | Carbon steel |
Type | Conn Link |
Plate type | Other |
Usually arrives within 14 working days