BS SS Chain Connecting Link (Spring Clip)
Chain | BS SS Chain |
---|---|
Chain pitch | 25.4 mm |
Profile | Duplex (2) |
Logistic Weight | 128 g |
---|---|
Chain | BS SS Chain |
Chain pitch | 25.4 mm |
Profile | Duplex (2) |
Weight | 128 g |
Inner width min. | 17.02 mm |
Roller diameter | 15.88 mm |
Plate height | 21 mm |
Plate thickness | 4 mm |
Pin length | 75.5 mm |
Chain pin diameter | 8.28 mm |
Usually arrives within 14 working days