ANSI G8 Standard Roller Chain
Chain pitch | 44.45 mm |
---|---|
Chain length | 3050 mm |
Profile | Duplex (2) |
Logistic Weight | 45200 g |
---|---|
Chain pitch | 44.45 mm |
Chain length | 3050 mm |
Profile | Duplex (2) |
Chain | ASA 140-2 |
ISO code | 28A-2 |
Weight | 45.2 kg |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 112.3 mm |
Tensile strength min. | 386 kN |
Plate height | 42.2 mm |
Plate thickness | 5.6 mm |
Inner link width | 25.4 mm |
Plate type | Round |
Chain pin diameter | 12.71 mm |
Usually arrives within 14 working days