RS60-AS-1 Tsubaki ANSI chain for corrosive environments
Chain pitch | 19.05 mm |
---|---|
Chain length | 3050 mm |
Profile | Simplex (1) |
Logistic Weight | 4591 g |
---|---|
Chain pitch | 19.05 mm |
Chain length | 3050 mm |
Profile | Simplex (1) |
Chain | ASA 60-1 |
ISO code | 12A-1 |
Material | Stainless Steel |
Weight | 4591 kg |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 29.4 mm |
Plate height | 18.1 mm |
Plate thickness | 2.4 mm |
Chain pin diameter | 5.96 mm |
Usually arrives within 14 working days