RS35-NP-2 Tsubaki ANSI chain for corrosive environments
Chain pitch | 9.525 mm |
---|---|
Chain length | 3050 m |
Profile | duplex (2) |
Logistic Weight | 2100 g |
---|---|
Chain pitch | 9.525 mm |
Chain length | 3050 m |
Profile | duplex (2) |
Chain | asa 35-2 |
ISO code | 06c-2 |
Weight | 2.1 kg |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 24.5 mm |
Tensile strength min. | 19.6 kN |
Plate height | 9 mm |
Plate thickness | 1.25 mm |
Plate type | link |
Chain pin diameter | 4.78 mm |
Usually arrives within 14 working days