RS35-SS-2 Tsubaki ANSI one pitch offset link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 7 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 9.525 mm |
Weight | 7 g |
Inner width min. | 4.78 mm |
Roller diameter | 5.08 mm |
Pin length | 24.6 mm |
Usually arrives within 14 working days