RS41-1 Tsubaki ANSI G7 one pitch offset link
Chain | ANSI G7 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 6 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 12.7 mm |
Weight | 6 g |
Inner width min. | 6.38 mm |
Roller diameter | 7.77 mm |
Pin length | 15.1 mm |
Usually arrives within 14 working days