RS37-1 Tsubaki ANSI G7 connecting link
Chain | ANSI G7 |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 5 g |
---|---|
Chain | ANSI G7 |
Chain pitch | 12.7 mm |
Weight | 5 g |
Inner width min. | 3.4 mm |
Roller diameter | 7.8 mm |
Pin length | 12.45 mm |
Chain pin diameter | 3.63 mm |
Usually arrives within 14 working days