RS100-SS-1 Tsubaki ANSI one pitch offset link
Chain | ansi ss chain |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 138 g |
---|---|
Chain | ansi ss chain |
Chain pitch | 31.75 mm |
Weight | 138 g |
Inner width min. | 19.05 mm |
Roller diameter | 19.05 mm |
Pin length | 45.7 mm |
Usually arrives within 14 working days