MECALINE MCS.081A OFFSET LINKS FOR SINGLE CHAIN - PITCH 127


BS Offset Link

References
mecaline:MCS.081A
rubix:353A6334
manufacturer :883754
ean:3660338371653
brand logo
brand logo
Technical specifications
Chain81
Chain pitch12.7 mm
ProfileSimplex (1)
See all Specifications

Product details : MECALINE MCS.081A OFFSET LINKS FOR SINGLE CHAIN - PITCH 127


Offset (Cranked) Link for Roller Chain
081 Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187

Strengths

Heat treated components, high durability

Applications

For use with BS chain and sprockets

Technical specifications


Attributes
Chain81
Chain pitch12.7 mm
ProfileSimplex (1)
Inner width min.3.3 mm
MaterialCarbon steel
Plate typeMCS
Show UNSPSC/ECL@SS
£ 0.43 excl. VAT
/ Each
£ 0.52 incl. VAT
  • Usually arrives within 14 working days